For detailed information, other images and documents, please select individual articles from the following table.
Foot screw M8, hexagon head, male thread
Easy installation of ventilation clamps and pipe holders. Fast and effortless fixing to wood or concrete with a 10 mm socket. Combined with an extension nut, a quick way to install a suspended threaded rod.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Foot screw is a practical and versatile fastener for fixing ventilation clamps and pipe holders to various materials. Its easy installation with a 10 mm socket makes it quick and effortless. Fixed hexagon head functions as a stopper during installation or when using an extension nut. Foot screw combined with an extension nut is an easy and quick way to suspend a threaded rod.
- For attaching ventilation pipe clamps and tube holders to wood or, with the help of a nylon plug, to concrete.
- Easy to install with a 10 mm socket
- The fixed hexagon head functions as a stopper when a holder or an extension nut is installed to the screw
- In installations where a threaded rod is used for extension, the spacer sleeve + stud screw combination is easy to install to the surface being mounted with a socket. NB The AV of the extension is 11 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!