Welcome to Würth Finland For trade customers only
Framing screw AISI 410

For detailed information, other images and documents, please select individual articles from the following table.

Framing screw AISI 410

Low-profile sheet metal screw AISI 410 A

See product details

Available in 2 version
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
Framing screw AISI 410 features an extremely low head and is ideal for fastening thin sheet metals and profiles. The screwdriver bit is Phillips 2, ensuring easy and efficient use. The low head allows the framing screw to be left, for example, in the battening under the building board without damaging or bulging the board. The framing screw is a reliable fastening solution, providing ease of use and safety in every project.



  • Very low profile screw, base height only 1 mm, width 11 mm

  • Phillips 2 screwdriver bit

  • Used for attaching thin sheets and profiles

  • Thanks to the low profile, it can be left, for example, under the construction board, without damaging the board or raising a bump in the board