Welcome to Würth Finland For trade customers only
Nail strip 34°, full head

For detailed information, other images and documents, please select individual articles from the following table.

Nail strip 34°, full head

High-quality European nail for applications requiring corrosion resistance. Ring shank provides strong locking of the nails and the centred, symmetrical full head also makes the joint water- and dirt-tight.

See product details

Available in 2 version
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
Full head nail, A2, plastic-coll., 34 degree provides the best visual result, as the nail shank is centred in the head. The stainless A2 nail withstands demanding outdoor conditions and is also suitable for nailing pressure-treated wood. The product is compatible with 34° framing nailers.



  • Nail shank centred in the head — best result

  • Stainless A2 nail withstands harsh outdoor conditions

  • Also suitable for pressure-treated wood

  • Compatible with 34° framing nailers