Welcome to Würth Finland For trade customers only
Gas soldering set Solderpro 150Kb

For detailed information, other images and documents, please select individual articles from the following table.

Gas soldering set Solderpro 150Kb

Durable gas soldering set, suitable for soldering and plastic welding. Piezo ignition, high flame temperature, and long operating time make it ideal for professional use.
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
SOLDER PRO 150 is a gas soldering set designed for professional use, offering versatile capabilities – suitable for soldering, melting, shrink fittings, and plastic welding. Long operating time and easy refill make it a convenient tool. The handle is made of stainless steel, and the robust and durable construction ensures safe use. The flame temperature is 1300°C, and its versatile applications make it an essential tool for every professional.



  • Gas soldering tool independent of electricity with piezo ignition

  • Suitable for soldering, melting, shrink fittings, and plastic welding

  • The handle is made of stainless steel, robust and durable construction

  • Can be used either with a flame or catalytically (hot air blower and soldering iron)

  • Flame temperature 1300°C

  • Replaceable cartridge

  • Long operating time

  • Easy refill, with clear visibility of the gas level in the cartridge during refilling

  • Designed for professional use

  • Blister packaging