Welcome to Würth Finland For trade customers only
Gas welding wire H44, AGA

For detailed information, other images and documents, please select individual articles from the following table.

Gas welding wire H44, AGA

Welding wire for non-alloy structural steels and certain pressure vessel steels with a minimum tensile strength requirement of 430 N/mm². Primarily used for gas welding of pipes.

See product details

Available in 4 version
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
Agan H44 gas welding wire is specially designed for welding unalloyed and low-alloy steels. It enables excellent results in the welding of unalloyed structural steels and pressure vessel steels with a minimum tensile strength requirement of 430 N/mm2. This welding wire is particularly popular for gas welding of pipes.



  • Gas welding wire for non-alloy and low-alloy steels

  • For non-alloy construction steels and a number of pressure vessel steels with a breaking resistance requirement of 430 N/mm².

  • Widely used especially for gas welding of pipes

AWS A-5.2 R60


EN 12536:011


classification conforming to group G II of DIN 8554