Welcome to Würth Finland For trade customers only
Hard hat Centurion Spectrum
Hard hat Centurion Spectrum - 1
Hard hat Centurion Spectrum - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hard hat Centurion Spectrum

Hard hat with integrated eye protectors

See product details

Available in 5 version
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
  • Quick cord adjustment.

  • The eye protectors can also be used with most glasses.

  • A water gutter in the hard-hat cover.

  • Can be used with all Würth hearing protectors to be fixed onto the hard hat.

  • Material ABS

  • Weight 471 g

  • Size 52–64 cm

  • Frost-resistant to -40°C

  • Electrical insulation capacity 1,000 V (EN 50365 1,000 VAC/1,500 VDC)

  • Additional tests: LD, MM, mechanical eye protector protection category B

EN 397, EN 50365, EN 166, EN 170