For detailed information, other images and documents, please select individual articles from the following table.
Abrasive/sticker wheel Mirka Q Silver
Mirka Q Silver hook-and-loop disc offers an efficient and durable sanding solution for metal surfaces. Thanks to the dust extraction holes, it fits all common backing pad models, ensuring reliable performance and ease of use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Mirka Q Silver hook-and-loop disc is compatible with all common backing pad models. Heat-resistant construction enables sanding even on metal surfaces, and excellent sanding properties ensure efficient material removal. Silicon carbide abrasive grains prevent clogging and extend the service life of the disc, ensuring durability and performance.
- Suitable for all common backing pad models
- Heat-resistant and strong enough to grind metal
- Superb grinding properties. Q Silver microparticles allow for optimal, aggressive, quick and efficient material removal
- Silicon carbide abrasive grains coated with zinc stearate prevent clogging and extend the service life of the disc
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!