You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
BSP adaptor fitting, so-called outlet fitting, ends male thread / female thread with swivel nut.
Female threaded plug / cap.
Adjustable 45° BSP male threaded fitting / UNF male threads with JIC 37° sealing surfaces.
ORFS plug, male thread.
ORFS cap, female thread
ORFS flat sealing surface / G threaded male/male adjustable 45° elbow fitting
BSP / ORFS adaptor nipple fitting
BSP / ORFS standard connector
ORFS adjustable 90° elbow nipple, male/male thread
ORFS T-nipple, male/female/male thread.
ORFS 90° angle nipple, male/female thread.
UNF male threaded 45° bulkhead fitting with JIC sealing cones, including lock nut.
Connector with UNF threads and JIC 37° sealing surfaces.