You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
Female threaded plug / cap.
Male threaded plug.
60° sealing cone on both sides, Usit sealing lip on both sides
SAE fixed flange 6000 PSI.
SAE fixed flange 3000 PSI.
Adjustable 90° BSP male threaded fitting / UNF male threads with JIC 37° sealing surfaces.
Adjustable 45° BSP male threaded fitting / UNF male threads with JIC 37° sealing surfaces.
ORFS flat sealing surface / G threaded male/male adjustable 45° elbow fitting
BSP / ORFS adaptor nipple fitting
ORFS T-nipple L type, female/male/male thread
JIC tightening nut.
JIC standard fitting suitable for hydraulic installations in machines and equipment.
Connector with UNF threads and JIC 37° sealing surfaces.