For detailed information, other images and documents, please select individual articles from the following table.
Drive anchor TH
For fixing through insulation, retrofit installation.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Brick tie is a stainless steel retaining clip used for fixing brickwork
to the frame structure.
As the structure is always a wet space, all fasteners must be made of stainless steel.
A minimum air gap of 30 mm is required.
Drive anchor + lock washer combination ensures the insulation remains fixed to the wall and
the remaining length is bent to bind the brick wall.
Fixed into a 6-mm drill hole with an ASPU hammering peg.
Recommended installation: 4 pcs/m²
Material: Stainless steel
Measuring instructions for brick ties:
Insulation thickness + air gap + centre of the brick + 50-mm bend
If the brick tie is fastened in a wooden frame for example, a minimum displacement of 40 mm is added to the wood.
Counter plates for drive anchor:
32 x 40 mm Hard wool 5938 002 015
32 x 60 mm Soft wool 5938 002 016
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!