- The HEATER50 inductive bearing heater is quick and clean to use.
- High efficiency means that you can save heat energy and reduce installation time.
- Steady, controlled heating ensures optimal, permanent installation.
- As well as being able to heat a 50-kg bearing within a reasonable time, HEATER50 can also heat heavier ring-shaped items.
- The clear width of the non-ferromagnetic pillars is 120 mm, and the clear height is 130mm.
Scope of delivery:
- Heater50 rods 7 x 7, 14 x 14 and 40 x 50 mm
- Temperature sensor Heater sensor 500 mm 2 pcs
- Instructions
Instructions
- The heater is controlled via a touch screen, which displays all heating methods and their relevant symbols.
- The heating is activated via a mechanical START/STOP button, which is located below the touch screen.
- Press the START/STOP button to activate the countdown of the safety period.
- After the safety period, an electromagnetic field is formed and the roller bearing will be heated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!