Welcome to Würth Finland For trade customers only
Induction heater HEATER50
Induction heater HEATER50 - 1
Induction heater HEATER50 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Induction heater HEATER50

See product details

Available in 1 version
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
  • The HEATER50 inductive bearing heater is quick and clean to use.

  • High efficiency means that you can save heat energy and reduce installation time.

  • Steady, controlled heating ensures optimal, permanent installation.

  • As well as being able to heat a 50-kg bearing within a reasonable time, HEATER50 can also heat heavier ring-shaped items.

  • The clear width of the non-ferromagnetic pillars is 120 mm, and the clear height is 130mm.


Scope of delivery:


  • Heater50 rods 7 x 7, 14 x 14 and 40 x 50 mm

  • Temperature sensor Heater sensor 500 mm 2 pcs

  • Instructions