Welcome to Würth Finland For trade customers only
Insulation screw made of polypropylene. For fastening insulation boards together

For detailed information, other images and documents, please select individual articles from the following table.

Insulation screw made of polypropylene. For fastening insulation boards together

For fixing insulation to existing roofing or for fastening insulation boards together. Can also be used for fixing insulation to the underside of a pile-supported slab. Durable shaft prevents the tool from slipping.

See product details

Available in 3 version
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
The length of the insulation screw is selected according to the insulation thickness. When used for fixing insulation to a slab cast on a pile-supported base, the screw is driven into the insulation by the thread depth, leaving the shaft and head above the insulation. This prevents the insulation from detaching from the underside of the slab when the ground settles.

Notice

Use a suitable installation tool to prevent damage to the fastener.