Made from transparent PE film ensuring durability and ease of use. UV and moisture resistant, making it ideal for outdoor use. Its CWA adhesive ensures strong adhesion to various surfaces and the low application temperature makes it easy to use even in cold conditions.
- Backing material made of durable and flexible transparent PE film
- UV and moisture resistant
- Highly adhesive CWA adhesive
- Low installation temperature, -23°C.
- Can be used up to +80°C.
The product application data provided is based on experience and is indicative due to varying conditions.
The customer must ensure the product is suitable for the intended purpose.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!