For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Ultra-modern, premium hand-held spotlight with longer and more efficient runtime.
The torch is equipped with a new and efficient Cree XH-P50.5 LED, which ensures longer runtime with maximum output and reduced heat generation.
The maximum output of the lamp is 2000 lm. The memory function means it can be dimmed to 1000 lm and even as low as 6 lm.
With stepless focus control of 15–75°, the beam can be adjusted from wide to very narrow depending on the operating range.
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!