For detailed information, other images and documents, please select individual articles from the following table.
Voltage tester Trifitek TR-10 Trifitek
For easy, fast and clear detection of AC voltage
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Detection range 90–1000 V
- Detection range 90–1000 VAC (50/60 Hz)
- Voltage indication (on)
- Green LED on and acoustic signal (can be deactivated)
- Low battery voltage indication Green LED (flashing)
- LED torch with a separate switch
- Batteries 2 x 1.5 V AAA
- Safety
- EN 61010 - 1:2
- EN 61326 EMC
- CAT III 1000 V
- CE RoHS
- Self-testing function
- Pocket clip
- Dimensions dia. 26 x 157 mm, weight 50 g
EN 61010 - 1:2; EN 61326 EMC; CAT III 1000 V; CE RoHS
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!