Welcome to Würth Finland For trade customers only
LED work light, curved

For detailed information, other images and documents, please select individual articles from the following table.

LED work light, curved

See product details

Available in 3 version
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
  • Wide light pattern


95010001762:


  • 400 W, 80 x 5 W Osram LED

  • 48,000 lm/6000 K

  • Size: 1071 x 79 x 60 mm


9501001763:


  • 300 W, 60 x 5 W Osram LED

  • 36,000 lm/6000 K

  • Size: 815 x 79 x 60 mm


9501001764:


  • 200 W, 40 x 5 W Osram LED

  • 24,000 lm/6000 K

  • Size: 562 x 79 x 60 mm