Welcome to Würth Finland For trade customers only
Laminated wheel 125 mm SLTT
Laminated wheel 125 mm SLTT - 1
Laminated wheel 125 mm SLTT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Laminated wheel 125 mm SLTT

Lukas SLTT flap disc offers maximum service life thanks to extra-long flaps, which allow new abrasive material to be exposed as the disc wears. The self-sharpening structure and high material removal rate make it an ideal choice for grinding stainless steel, while reducing heat discolouration and rework.

See product details

Available in 2 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Zirconia flap disc Lukas SLTT is a highly durable tool with a steel backing, offering maximum service life thanks to long, multi-layer flaps. Extra-long flaps ensure that new abrasive material is exposed as the disc wears, and the outer edge of the disc contains up to 70% more abrasive material to extend service life. In addition, the disc is self-sharpening and provides efficient material removal, especially for stainless steel, and its optimised heat dissipation reduces heat discolouration and rework. The flap disc is suitable for various materials such as steel, titanium and cast iron, and its ease of use and safety make it a reliable tool.



  • Very durable steel frame

  • Maximum service life thanks to long and multi-layered lamellas

  • Specially long lamellas, during which a new lamella will emerge from underneath

  • 70% more abrasive in the outer ring of the disc for longer life

  • Self-sharpening, efficient material removal, especially when grinding stainless steel

  • Optimized heat dissipation, less bluing and rework

  • Suitable for the following materials: Steel, stainless steel and alloy steels, tool steel, titanium, non-ferrous metals and cast iron.