Welcome to Würth Finland For trade customers only
Linked V belt

For detailed information, other images and documents, please select individual articles from the following table.

Linked V belt

Linked V-belts for challenging installation conditions. Can be fitted in place without changing the centre distance and allows small alignment deviations.

See product details

Available in 15 version
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
Premium solution when the correct belt is not available and installation would require extensive dismantling. Strong and flexible construction enables operation in demanding conditions.



  • For V-belt pulleys, ISO 4183 and DIN 2211-3 compliant

  • Quick and easy installation

  • Highly resistant to heat, water, oil and various chemicals