You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
15 articles with 20 variations found
Arcanol SPEED2,6 rolling bearing grease is intended for high-speed applications where rotation speeds are high and loads are low
High-speed compound of synthetic, mineral and ester oil
TEMP110 is a high-temperature grease for applications where the temperature of continuous use is a maximum of +110 °C
Mineral oil-based special grease with additives for normal and low speeds. Sleeve and roller bearing grease
Arcanol MULTI3 is a universal grease intended for ball bearings with an outer diameter of more than 62 mm
High-performance versatile universal grease
Mineral oil and polyurea compound for high temperatures. High temperature lubricant for roller bearings
TEMP90 is a high-temperature grease for applications where the temperature of continuous use is a maximum of +90 °C
High-performance lubricating grease
Arcanol LOAD150 is a high-load grease intended for all applications where line contact occurs
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.