Welcome to Würth Finland For trade customers only
Welding machine Speedtec 200C MIG/MAG Lincoln Electric

For detailed information, other images and documents, please select individual articles from the following table.

Welding machine Speedtec 200C MIG/MAG Lincoln Electric

A versatile, compact-sized, lightweight, and easily portable multi-process (MIG/MAG / stick / lift-TIG) welding machine suitable for professional use.
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
The Lincoln Speedtec 200C welding machine is an advanced multi-process machine, ideally suited to MIG/MAG, stick, and lift-TIG welding. The machine features a large and bright colour display, which makes it easier to view welding values and provides easy access to various features and menus. The display uses icons instead of traditional text, making instructions and commands easy to understand. In addition, the machine is equipped with professional-grade feed rolls and welding features that deliver high-quality results on different materials. The Lincoln Speedtec 200C welding machine is equipped with power factor correction, enabling high welding current and saving energy. The machine also includes numerous other advanced features that make welding easy and efficient.



  • Advanced synergic multi-process machine for MIG/MAG, stick, and lift-TIG welding

  • Welding spool size 5 kg (Ø 200 mm)

  • Ideally suited to mixed gas, carbon dioxide, and also gasless flux-cored wires (Innershield)

  • The machine is equipped with 37 mm feed wheels for professional use

  • Welding properties provide good results on steel, stainless steel and aluminium

  • Large and bright (adjustable) colour display; allows welding values to be displayed and provides easy access to other features and menus

  • The display uses easy-to-understand icons instead of traditional text, and the instructions and commands are clearly illustrated

  • The standard user interface allows all the most common welding values to be changed, while others such as wire feed start speed, pre- and post-gas flow, synergic control, memory settings, and locks are found in the advanced features interface

  • Equipped with power factor correction (PFC), which provides high welding current from a single-phase 230 V 50/60 HZ supply.

  • PFC has many advantages, producing nearly 30% more welding current from the same input current, allowing the use of long (e.g. 50 m) power cables.
Notice

Basic unit includes: 2.2 m feeder cable, 3 m earth cable, 2 m gas hose, and 0.8 - 1.0 mm feed rolls.


Does not include a welding torch



Innershield is an arc welding method where the arc burns between the wire and the target. The powder creates a gas shield during welding and produces slag on the weld pool.


In synergic mode, the user does not adjust the welding output voltage, as the machine program sets the correct output voltage. This value is based on the data entered into the machine.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.