Welcome to Würth Finland For trade customers only
MIG wire 308LSI

For detailed information, other images and documents, please select individual articles from the following table.

MIG wire 308LSI

Solid wire for stainless steel. Excellent corrosion resistance, suitable for welding and cladding of all 300 series austenitic steels.

See product details

Available in 3 version
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
The stainless steel MIG/MAG solid wire is manufactured from high-quality 19Cr-8Ni steel, offering excellent corrosion resistance. It also provides good resistance to nitric acid. Its increased silicon content improves weld pool behaviour and bead shape, making it an ideal choice for all 300 series austenitic stainless steels. The welding wire is easy to handle and is highly suitable for both welding and cladding.



  • Stainless steel MIG/MAG solid wire

  • Austenitic stainless steel welding wire made of 19Cr-8Ni alloy with low carbon content.

  • High silicon content improves bead shape and molten pool behaviour.

  • Good general corrosion resistance and nitric acid resistance.

  • Suitable for welding and coating all 300-series austenitic stainless steels, such as AISI 304 and 304L.
Proof of Performance

AWS A5.9 ER308LSi


EN ISO 14343-A G 19 9 LSi

Notice

Material no. 1.4316


Shielding gases (conforming to EN 439):


M12 Mixed gas Ar+ 0.>5–5% CO2


M13 Mixed gas Ar+ 0.>5–3% O2

AWS A5.9 ER308LSi


EN ISO 14343-A G 19 9 LSi