For detailed information, other images and documents, please select individual articles from the following table.
MIG wire Wurth 2594
Solid wire for super duplex stainless steel
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Austenitic ferritic super duplex – solid wire made from stainless 25Cr10Ni-4Mo steel alloy. The wire has high tensile strength and resistance to cracking caused by pitting corrosion and stress corrosion.
It can be magnetised and polished.
Pitting corrosion index PRE =40.
Suitable for welding, combining and coating stainless steels of similar compositions (super duplex and duplex).
- AWS A5.9 ER2594
- EN ISO 14343-A G/W 25 9 4 NL
Classification:
AWS A5.9 ER2594
EN ISO 14343-A G/W 25 9 4 NL
Material no. 1.4501
Shielding gases (according to ISO 14175):
M12 Mixed gas Ar+ 0.>5-5% CO2
M13 Mixed gas Ar+ 0.>5-3% O2
- AWS A5.9 ER2594
- EN ISO 14343-A G/W 25 9 4 NL
Applications: Petrochemical and offshore industry (e.g. sheets, piping), where much higher corrosion resistance is required than can be provided by austenitic stainless steel in environments with high levels of chloride.
Applications: Acid gas industry, transportation of chemical products, pulp and paper industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!