For detailed information, other images and documents, please select individual articles from the following table.
Machine tap Blind hole, form C, EX00 6H
High-quality spiral flute tap made of powder-metallurgical HSS-E steel. Model B, tolerance 6H. For threading holes up to 2.5xD in carbon steels, non-alloy steels, drawn or cast aluminium
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Powder-metallurgical HSS-E machine tap is a good choice for threading blind holes in carbon and non-alloy steels as well as aluminium. The tap is manufactured to tolerance class 6H, ensuring precise and reliable threading every time.
- In the production process, powder high-speed steel HSS-XS1 alloyed with vanadium is chiefly used. This has an unbeatable combination of strength, toughness and edge retention.
- Premium HSCo high-speed steel is also used for larger diameters.
- Spiral flutes with 45° helix angle.
- Three-radius flute profile and constant rake angle over the entire flute length. This design ensures optimal performance and controlled chip evacuation in most materials.
- Thread depth up to 2.5 x D
- Short thread section ensures low torque and efficient chip evacuation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!