For detailed information, other images and documents, please select individual articles from the following table.
Machine tap, through hole, form B, EP00 6H Dormer
High-quality spiral point tap made of powder-metallurgical HSS-E steel. Model B, tolerance 6H. For threading holes up to 2.5xD in carbon steels, non-alloy steels, drawn or cast aluminium
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Powder-metallurgical HSS-E machine tap is a good choice for threading through holes in carbon and non-alloy steels as well as aluminium. The tap is manufactured to tolerance class 6H, ensuring precise and reliable threading every time.
- Powder-metallurgical HSS-E machine tap
- Spiral point tap, model B
- Tolerance class 6H
- Dimensions DIN 371 up to M10 and DIN 376 from M12
- For threading through holes up to 2.5xD in carbon and non-alloy steels as well as drawn or cast aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!