Welcome to Würth Finland For trade customers only
Main switch 12 V/24 V

For detailed information, other images and documents, please select individual articles from the following table.

Main switch 12 V/24 V

Metal-bodied main switch for 12–24 V systems with removable key. Equipped with two M10 terminals.
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
This practical main switch features an easy-to-use ON-OFF switch with a removable key, making switching power on and off quick and easy. The mounting hole spacing is 40 mm, allowing easy and secure installation. This 12 V/24 V switch withstands a continuous current of 100/75 A and a peak current of 24 V 1000 A, ensuring reliable and efficient operation in tools, machines and equipment.



  • ON-OFF switch with removable key

  • Distance between mounting holes 40 mm

  • 12 V/24 V

  • Current rating continuous 100/75 A, peak 24 V 1000 A