Welcome to Würth Finland For trade customers only
Main switch 24 V

For detailed information, other images and documents, please select individual articles from the following table.

Main switch 24 V

Powerful and reliable ON-OFF switch with removable key increases safety
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
Traditional metal-bodied main switch with 2 terminals. The main switch is equipped with a convenient ON-OFF switch with a removable key, ensuring easy use and safety. The 100 mm mounting hole spacing allows easy installation and use in various environments.


Suitable for equipment operating at 24 V requiring continuous 250 A current and peak 2500 A current, ensuring reliable and efficient operation in tools, machines and equipment.



  • ON-OFF switch with removable key

  • Distance between mounting holes 100 mm

  • 24 V continuous 250 A, peak 2500 A