For detailed information, other images and documents, please select individual articles from the following table.
Manually actuated mini valve 3/2 CAMOZZI
Mini valves 3/2 in NO and NC versions for system control. Various actuation options make them versatile.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Valves can be fitted with key, switch, push button or lever actuation. Valves available in NO and NC versions, both with direct 4 mm push-in fittings or M5 thread. Due to their small size, they can be installed in many applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!