For detailed information, other images and documents, please select individual articles from the following table.
Extraction arm series Original Nederman
A ready-to-use and complete targeted exhaust kit package, the ideal solution for efficient flue gas and dust removal - three different hose lengths: 2, 3 or 4 m
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The Nederman Original flue gas vacuum cleaner is a complete and ready-to-use target extraction set designed for efficient removal of flue gas, mist, soot and dust. The set includes piping, wall bracket, exhaust fan and operating switch. Suction hose diameter 160 mm. A sturdy frame curve in the tubing, which enables a 360° turning radius and movement in all directions. The suction cone is equipped with an energy-saving shut-off device, and the recommended air flow is 700-1000 m³/h.
The target exhaust set offers a safe and convenient solution for exhausting flue gases in industry.
A complete and ready-to-use target removal kit
- For the removal of flue gas, fog, soot and dust
- The set includes: piping, wall bracket, exhaust fan and operating switch
- Suction hose diameter 160 mm, three different options for hose lengths: 2, 3 and 4 m
- The sturdy frame curve allows for a turn radius of 360°
- Moves in all directions, easy to target
- The suction cone is equipped with an energy-saving airlock which can be locked into three positions
- Recommended airflow 700 -1000 m³/h
- Max exhaust air temperature 60°C
- 0984 595 105 fan model N16 (400 V / 0.55 kW)
- 0984 595 106 and 0984 595 107 fan model N24 (400 V / 0.9 kW)
The Original extraction arm package is complete and ready for normal use.
Package includes Nederman Original target extraction arm hose, incl. wall bracket,
exhaust fan and the operation/protection switch for the fan.
The package can be complemented by a spotlight.
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!