Welcome to Würth Finland For trade customers only
Wrapped banded V-belt

For detailed information, other images and documents, please select individual articles from the following table.

Wrapped banded V-belt

Rubber multi-ribbed belt with PJ, PK, PL and PM profiles.

See product details

Available in 40 version
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
Poly-V belts: for high transmission ratios, high belt speeds, small pulley diameters. Also suitable for back-side tensioning.



  • Multi-ribbed belts compliant with DIN 7867

  • Operating temperature range -30°C - +80°C

  • Antistatic, compliant with ISO 1813

  • Suitable for back-side tensioning

  • Dust protected

  • Conditionally oil-resistant