For detailed information, other images and documents, please select individual articles from the following table.
Nylon bristle disc XT Pro EC
3M XT Pro Extra Cut nylon disc offers fast and efficient cleaning as well as a clean finish thanks to its flexible mesh structure. Equipped with aluminium oxide abrasive grains, the disc is highly suitable for smoothing, surface preparation and removal of rust and heat discolouration without gouging.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
3M XT Pro Extra Cut nylon disc is an ideal choice for a 150 mm angle grinder with speed control. Flexible mesh construction enables larger contact surface and faster cleaning. This disc provides a consistent and clean finish. Equipped with aluminium oxide abrasive grains, the disc is highly suitable for smoothing, surface preparation and efficient removal of rust and heat discolouration without gouging. Its ability to adapt to irregular areas ensures efficient and safe operation, whether removing paint or coating layers.
- Used in a 150 mm angle grinder with speed control
- Flexible mesh construction enables larger contact surface and faster cleaning
- Larger contact surface to enable faster cleaning and preparation of surfaces
- Adapts to irregular and hard-to-reach surfaces
- Clean and consistent finish
- Withstands high rpm, less vibration
- Aluminium oxide abrasive grain
- For levelling and preparing surfaces
- For efficient removal of rust and blue stains without leaving holes
- For fast removal of paint and coating layers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!