Welcome to Würth Finland For trade customers only
Nylon bristle disc XT Pro EC

For detailed information, other images and documents, please select individual articles from the following table.

Nylon bristle disc XT Pro EC

3M XT Pro Extra Cut nylon disc offers efficient and fast cleaning as well as a consistent finish. The disc withstands high speeds and is highly suitable for smoothing, surface preparation and rust removal.

See product details

Available in 3 version
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
3M XT Pro Extra Cut nylon disc is an ideal choice for angle grinders thanks to its flexible mesh structure, which enables a larger contact surface and faster cleaning. This disc provides a consistent and clean finish, while withstanding high speeds and reducing vibration. Equipped with aluminium oxide abrasive grains, the disc is highly suitable for smoothing, surface preparation and efficient removal of rust and heat discolouration without gouging. Its ability to adapt to irregular areas ensures efficient and safe operation, whether removing paint or coating layers.



  • Used in angle grinders

  • Flexible mesh construction enables larger contact surface and faster cleaning

  • Larger contact surface to enable faster cleaning and preparation of surfaces

  • Adapts to irregular and hard-to-reach surfaces

  • Clean and consistent finish

  • Withstands high rpm, less vibration

  • Aluminium oxide abrasive grain

  • For levelling and preparing surfaces

  • For efficient removal of rust and blue stains without leaving holes

  • For fast removal of paint and coating layers