Welcome to Würth Finland For trade customers only
Nylon bristle disc XT Pro

For detailed information, other images and documents, please select individual articles from the following table.

Nylon bristle disc XT Pro

3M XT Pro nylon disc offers excellent ease of use and safety thanks to its rigid plastic backing. The flexible structure of the disc enables a larger contact surface and faster cleaning, making it an ideal choice for surface preparation. Durable and almost spark-free disc, suitable for removing rust, paint and mill scale.
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
3M XT Pro nylon disc offers excellent ease of use and safety thanks to its rigid plastic backing. The flexible structure of the disc enables a larger contact surface and faster cleaning, making it an ideal choice for surface preparation. The durable disc is almost spark-free and easily adapts to irregular or hard-to-reach areas, while withstanding high speeds and reducing vibration. Silicon carbide abrasive grains ensure efficient removal of rust, paint and light mill scale.



  • Rigid plastic backing with M14 internal thread

  • Used in angle grinders

  • Flexible construction enables larger contact surface and faster cleaning

  • Larger contact surface to enable faster cleaning and preparation of surfaces

  • Virtually no sparking

  • Adapts to irregular and hard-to-reach surfaces

  • Withstands high rpm, less vibration

  • Silicon carbide abrasive grain

  • For rust, paint and light mill scale removal