Welcome to Würth Finland For trade customers only
Offset link, simplex, WRC

For detailed information, other images and documents, please select individual articles from the following table.

Offset link, simplex, WRC

Simplex offset link with cotter pin for European standard (BS) roller chain.

See product details

Available in 9 version
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
WRC (Würth Roller Chain) chain connectors are manufactured in compliance with ISO 606 DIN 8187. The connectors are pre-loaded (pre-stretched), pre-lubricated and feature seamless rollers.



  • Offset link for roller chain compliant with DIN 8187

  • Average breaking load is +20% higher than DIN value

  • Pre-stretched

  • Pre-lubricated

  • Seamless and precision cylindrical bushes