This single-row angular contact ball bearing is a self-retaining bearing that can be loaded radially and axially in one direction.
The counter-alignment needed by the bearing is typically implemented using a second, mirrored angular contact ball bearing.
Bearings that are installed side by side in an X or O pattern must be the fitted (UA) type.
- BD:contact angle 30° for series 32 and 33
- B or BB:contact angle 25° for series 32 and 33
- B:contact angle 40° for series 72 and 73
- JP:steel plate holder
- MP:solid brass holder
- M:solid brass holder for rolling elements, guiding
- MA:brass holder, outer ring guidance
- TVP:solid window holder, glass fibre reinforced polyamide
- TVH:solid window holder, glass fibre reinforced polyamide
- UA:universal pair adapter, the bearing pair has a minimal axial clearance in O and X position
- UO:universal pair adapter, the bearing pair has no clearance in O and X position
- UL:Universal pair adapter, low pre-tension on the bearing pair in O and X position
- 2RSR:abrasive rubber seal on both sides of the bearing
- 2Z:non-abrasive sheet metal protection plate on both sides bearing
- C3: larger than normal bearing clearance, the rolling element has a little more space between the bearing rings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!