Welcome to Würth Finland For trade customers only
Adjustable angle 90° MT BSP L light series

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable angle 90° MT BSP L light series

24° DIN adjustable elbow basic connector body

See product details

Available in 10 version
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
DIN ferrule connectors for high-quality hydraulic pipe installations



  • O-ring seal with a support ring around it; includes locknut.

  • BSP G thread

  • Light L series

  • 24° conical tightening on the pipe connector

  • Extremely easy to install thanks to good orientability.
Notice

Nuts and cutting rings have their own product numbers.


Suitable for 6 to 12 mm pipes: L/S cutting ring can be used; for larger sizes, only L-series cutting rings are suitable.


The nuts work according to their thread sizes; only the L series nuts fit L series connectors.