For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 100% fire resistant cotton, Carrington 3111PB, 340 g/m²
- Lightweight, simple design
- Tall collar protects you from sparks
- Snap fasteners under a protective strip
- Adjustable cuffs (snap fasteners)
- Breast pockets with flaps; a separate access card pocket that can be pushed inside the regular pocket
- Vertical large side pockets
- Back pocket with a flap
- Measuring tape/welding electrode pocket, hammer loop
- Knee pad pockets that are filled from the inside
- Adjustable elastic waist
EN ISO 11611:2008 A1+A2 B1, C1, E2, F1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!