For detailed information, other images and documents, please select individual articles from the following table.
Hole saw, carbide Power-Max 30
Carbide hole saw without holder. Wear-resistant carbide teeth enable precise and efficient drilling in various materials.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Efficient and durable Powermax hole saw with carbide teeth ensures optimal performance for various materials. Carbide teeth are wear-resistant and ensure precise and efficient drilling in different applications. A wide range of mountings is available for the hole saw, e.g. 13 mm cylindrical shank for drill chucks as well as Weldon and Fein QuickIN shanks for magnetic and pillar drills.
- Wear-resistant carbide teeth
- Suitable for e.g. steel, stainless steel, aluminium, copper, zinc, plastic, wood, fibreglass, plasterboard and other lightweight building materials
- Drilling depth 28 mm
Power-Max hole saws can be easily used with hand-held, pillar and magnetic drills (core drills) thanks to adapters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!