Welcome to Würth Finland For trade customers only
Residual-current device 3-phase
Residual-current device 3-phase - 1
Residual-current device 3-phase - 2

For detailed information, other images and documents, please select individual articles from the following table.

Residual-current device 3-phase

See product details

Available in 1 version
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
400 V/40 A, 30 mA


Connections, connecting plug 5 x 16 A/multiple socket outlet 5 x 16 A


3-phase extension lead 5 x 2.5 mm² 2 m, with residual-current device


Protection class IP44