You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Extension lead 5 x 2.5 mm2 with RCD, length 2 m.
Safe and reliable single-phase RCD with 2 m extension lead.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
UV-resistant cable tie with plastic pawl provides a reliable and durable solution for both indoor and outdoor use. Polyamide 6.6 material ensures long service life and secure fastening.
The Energizer Industrial battery provides a reliable and long-lasting power source for demanding industrial applications.
The all-rounder for the most common cleaning tasks.
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials