Welcome to Würth Finland For trade customers only
LKH hose connector with male thread

For detailed information, other images and documents, please select individual articles from the following table.

LKH hose connector with male thread

See product details

Available in 21 version
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
Material: AISI 316


Operating pressure: 10 bar (150 psi)


Female thread BSP/ISO 228, G (straight)


Male thread BSP/ISO 7, R (cylinder)