For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut tool XTN 20
Powerful and durable rivet nut tool for professional use. Fast rivet nut installation in under 1.5 seconds and easy tool-free adjustment of pulling force. Suitable for demanding production line environments.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The pneumatic rivet nut tool XTN20 provides a lightweight and efficient solution for professional use on production lines. Fast installation cycle under 1.5 seconds and easy, tool-free adjustment of pulling force make operation effortless and efficient. The tool is designed for durability and safety, and its automatic rivet nut threading onto the mandrel ensures quick and easy use. Ergonomic design and adjustable stroke length ensure user comfort and precise results in professional applications.
- Lightweight, power-to-weight ratio 11 kN/kg
- Fast installation cycle, rivet nut installation takes less than 1.5 s
- Rivet nut sizes M3–M10 (M10 aluminium only)
- Also suitable for demanding professional use, e.g. on production lines.
- Easy, tool-free traction control
- Stroke length 3–7 mm, adjustable by 0.1 mm section
- Durable, high-strength drawbars
- Easy and fast drive shaft replacement without tools
- Automatic adjustment of rivet nut thread
- The machine tightens the rivet nut and unscrews the spindle automatically
Contents of delivery:
- Drawbars M4, M5, M6 and M8
- Allen key 5 mm
- Wrench 17/19 mm
- Spanner 4 mm
- User Guide
Traction 5 bar: 17.65 kN
Traction 6 bar: 21.1 kN Weight: 1.59 kN
Minimum hose inner Ø: 6.5 mm
Air connector: 1/4" female thread
Noise level < 75 dB(A)
Vibration < 2.5 m/s²
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!