Welcome to Würth Finland For trade customers only
Coil nailer PCN 3265

For detailed information, other images and documents, please select individual articles from the following table.

Coil nailer PCN 3265

Versatile coil nailer 32–65 mm for wire or plastic collated coil nails or nail screws. Suitable as an exterior cladding nailer as well as for packaging and house-building applications.
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
The pneumatic coil nailer PCN 3265 is a versatile tool for construction and industry. The nailer has an extremely wide nail range including bright, hot-dip galvanised and stainless nails. Suitable for 0° plastic collated coil nails. Equipped with depth of drive adjustment and selectable single or contact actuation.



  • Versatile nailer for construction and industrial nailing applications

  • Extremely wide nail range for both bright and hot-dip galvanised nails

  • Both wire and plastic collated coil nails

  • The nailer has a depth adjustment function and the user can select either single actuation or a contact actuation.
Notice

Using the contact actuation function is not allowed when working on scaffolds or ladders

6 Months Warranty on manufacturing and material defects