9501 001 747 includes
• Pump for 180–200 L container 9501 001 743
• Oil pistol with meter 5972 352 501
• 4 m 1/2 inch distribution hose 9501 002 534
9501 001 748 includes:
• Pump for 180–200 L container 9501 001 743
• Hose reel 1/2 inch 15 m 5971 352 104
• Oil pistol with meter 5972 352 501
• Drip protection 9501 000 147
9501 001 749 includes:
• Pump for a 1000 L container 9501 001 744
• Pump stand 9501 001 741
• Hose reel 1/2 inch 15 m 5971 352 104
• Oil pistol with meter 5972 352 501
• Drip protection 9501 000 147
• Mounting stand for drip protection 9501 001 757
+ installation kit:
- Regulator/filter for compressed air
- Ball valve for compressed air
- W2000 connector for compressed air
- Required nipples for connecting the hoses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!