Welcome to Würth Finland For trade customers only
Coil-style felt nail gun RCN 1945

For detailed information, other images and documents, please select individual articles from the following table.

Coil-style felt nail gun RCN 1945

Professional compressed air coil-style nail gun for fastening bitumen felt, wind barrier boards and other similar porous building boards to wood.
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
Roofing felt nailer RCN 1945 (4002010218) is an easy-to-use pneumatic nailer for professionals who value smooth work and high-quality results. Its depth of drive adjustment enables precise control of the nailing result without damaging the base material. In addition, you can choose single or contact actuation according to your needs. The roofing felt nailer is a versatile nailer for fastening bitumen felt, underlay, wind barrier boards and cardboard.



Professional coil-style nail gun to be used in attaching bitumen felt, wind shield boards and other similar porous building boards using compressed air.


Light, balanced and easy-to-use nail gun, which can be used with wired Würth roofing coil nails 19–45 mm.


  • Driving power: compressed air, operating pressure 5–7 bar

  • Nail gun dimensions: 280 x 110 x 260 mm

  • Nail gun weight: 2.3 kg

  • Air consumption: 0.9 L/stroke

  • Nails: 3.0 x 19–45 mm wire binding

  • Capacity of the magazine: 120 nails

1 Year Warranty


on issues of material and production