Welcome to Würth Finland For trade customers only
Pneumatically actuated valve 3/2 CAMOZZI

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatically actuated valve 3/2 CAMOZZI

The 3/2 pneumatically actuated valve is available with spring return or pneumatic return.

See product details

Available in 8 version
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
3/2 valves with pneumatic actuation are normally closed (NC) and opening of the valve is controlled by compressed air.



  • Two positions and three ports

  • Separate connections for control

  • Pneumatically actuated with spring return

  • Pneumatic return also available

  • Various connection threads available