Welcome to Würth Finland For trade customers only
Polishing disc 50 mm
Polishing disc 50 mm - 1
Polishing disc 50 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Polishing disc 50 mm

High-quality and easy-to-use polishing pad. Hook-and-loop fastening enables quick pad changes and effortless polishing of small surfaces.
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
The polishing pad is made of high-quality foam, ensuring a soft and gentle polishing result. Thanks to hook-and-loop fastening, changing the pad is easy and quick. Used with a 50 mm backing pad, enabling effortless polishing and finishing of small surfaces.



  • Cellular plastic

  • Hook-and-loop fastening

  • For polishing and finishing small surfaces

  • For 50 mm backing pad