Welcome to Würth Finland For trade customers only
Precision steel tube HST

For detailed information, other images and documents, please select individual articles from the following table.

Precision steel tube HST

Seamless precision tubes made of AISI 316L material are manufactured with annealed post-treatment and comply with standards EN 10305-4, ASTM A 269 / A 213.

See product details

Available in 4 version
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
Seamless AISI precision steel tubes for high-pressure hydraulics and water.



  • Pipe dimensions comply with the tolerances of EN 10305-4:2003 standard, and the pipes are polished with 240 grit belt

  • Standard pipe length is 3 metres
Notice

Post-production cleaning processes such as pickling, acid flushing, water jetting, pressurising, and blowing do not guarantee complete removal of residues or contaminants; therefore, the use of protective plugs is recommended in demanding applications/conditions.