Analogue calliper made of hardened stainless steel. The calliper has a locking function that ensures measurement accuracy.
- Analogue
- Stainless steel, tempered
- Matt chrome coated
9501010152 - lØ1.9
9501010154 – flat
9501010157 – no depth measurement
9501010163 – screw below the slide gauge
9501010166 – hard metal surface on the inner and outer clamps
9501010167 – hard metal surface on the outer clamps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!