For detailed information, other images and documents, please select individual articles from the following table.
Slide gauge with dial Mitutoyo 505
Dial calliper with protected rack.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Precision calliper made of stainless steel with a hardened satin chrome-plated finish. The rack is protected from dirt, and the dial is jewelled, which increases measurement accuracy. Flat depth measuring blade and locking by means of the upper screw. Jaw depth can be adjusted on different models, allowing you to choose the most suitable option.
- Stainless steel, tempered, chrome-plated (matte), thumb wheel
- Gear rack protected against dirt, dial with jewelled bearing
- Flat depth gauge bar
- Length of jaw 40 mm (9501010375, 95011010376 length of jaw 50 mm. 9501010377 length of jaw 64 mm)
- Secured with the top screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!